Beli Mata Bor Piramid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Set Mata Bor Pelubang Kayu Bi-MetalDeskripsi:Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.atribut:
- Application: PVC, Wood, Aliminum and Metal
- Dimensions (mm): 251x199x615
- Size (mm): 19-76
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Sherwood 14-Step Sheet Metal Step DrillDeskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- Ruko Set Mata Bor StepDeskripsi:-With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -Noneatribut:
- Material: High-Speed Steel
- Accessories: None
- Content: 101350-9, 101351, 101352
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
- Ruko Set Mata Bor Step SpiralDeskripsi:-Using high-grade material, stable drilling without burdening and chattering is possible.-101050-9E, 101051E, 101052Eatribut:
- Step Width (mm): 4
- FACOM Set Mata Bor Twistatribut:
- Dia. Max: 1-13mm
- Dimension: 190 x 110 x 54
- TRUSCO Step Drill Nice Mighty (Titanium Coating)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- TRUSCO Step Drill Nice Mighty (Titanium Cobalt High Speed Steel)atribut:
- Accessories: Cutting Oil
- Material: SKH-55 (Cobalt High-Speed Steel)
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi Shank
- Shank Diameter (mm): 10
- Surface Processing: Titanium Coating
- TRUSCO 2 Flute Step Drillatribut:
- Material: SKH-55 (cobalt high-speed steel)
- Number of Steps: 13
- Surface Processing: Titanium coating
- Shank Diameter (mm): 10
- Stage Width (mm): 3.0
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 203
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi shank
- SUS Straight Shank Twist DrillDeskripsi:- Suitable for drilling General Steels, Alloy Steels with hardness under HRC30, Cast Iron and Cast Steel, etc. - Suitable for drilling operations on drilling machines, lathes and bench lathes.atribut:
- Material: HSS (High Speed Steel)
- Diameter Tolerance: h8
- Tip Angle (°): 118
- monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedDeskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- Sherwood Sheet Metal Step Drillsatribut:
- Material: High Speed Steel
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- LOBSTER(LOBTEX) Tube CutterDeskripsi:-Copper tube cutting (round blade) and burring (chamfer blade) can be done with per unit.-With a spare replacement blade on the knob (per piece for copper tube).-By adopting roller with groove, possible to cut even processed copper tube without a waste.atribut:
- Total Length: 128mm
- Max Wall Thickness: 1.5mm
- Cutting Performance: 1/8-1 1/4inch (3-32mm)
Daftar Harga Mata Bor Piramid Terbaru March 2026
| KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal | Rp1.199.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| Sherwood 14-Step Sheet Metal Step Drill | Rp969.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp1.099.900 |
| Ruko Set Mata Bor Step | Rp4.199.900 |
| Ruko Set Mata Bor Step Spiral | Rp3.599.900 |
| FACOM Set Mata Bor Twist | Rp6.399.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coating) | Rp999.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Cobalt High Speed Steel) | Rp1.399.900 |
| TRUSCO 2 Flute Step Drill | Rp2.299.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































/aiP103059378-5.jpg)





/P102010839-1.jpg)
/P101001035-2.jpg)





/P101003487-1.jpg)

%20Tube%20Cutter/P102379619-3.jpg)

/P101003649-1.jpg)